This product requires certification to purchase.

1 in. Stainless Steel Shaft

American-Marsh Pumps

1 in. Stainless Steel Shaft

  • Fast #
  • Part #A4161
  • Item #7887864
  • Manufacturer Part #416-1
3.5 out of 5 Customer Rating
Brand image
American-Marsh Pumps

1 in. Stainless Steel Shaft

  • Fast #
  • Part #A4161
  • Item #7887864
  • Manufacturer Part #416-1
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
NSF Certified
No
Product Type
Shaft
UL Listed
No