This product requires certification to purchase.

1-3/8 x 1 ft. Galvanized Carbon Steel Pipe Support

American Mech Insulation

Series 200 1-3/8 x 1 ft. Galvanized Carbon Steel Pipe Support

  • Fast #
  • Part #A200CALSIL138
  • Item #2889252
  • Manufacturer Part #200 CAL SIL 1-3/8
3.3 out of 5 Customer Rating
American Mech Insulation

Series 200 1-3/8 x 1 ft. Galvanized Carbon Steel Pipe Support

  • Fast #
  • Part #A200CALSIL138
  • Item #2889252
  • Manufacturer Part #200 CAL SIL 1-3/8
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 360 degrees galvanized carbon steel saddle
  • Calcium silicate pipe insulation
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-3/8 in
Length
1 ft
Characteristics & Features
Coating
Galvanized
Collection
Series 200
Material
Carbon Steel, Calcium Silicate
Electrical & Operational Information
Maximum Temperature
1200
Warranty & Product Information
Application
Plumbing, Fuel Oil, Petroleum, Steam
ASTM
ASTM A-527, ASTM C-165, ASTM C-302, ASTM C-335, ASTM C-533 Type I, ASTM E-136, ASTM E-84
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Pipe Support
UL Listed
No