This product requires certification to purchase.

12 x 4 in. Floor Grille in Brown

American Metal Products

12 x 4 in. Floor Grille in Brown

  • Fast #
  • Part #A010772
  • Item #3007457
  • Manufacturer Part #010772
5 out of 5 Customer Rating
Brand image
American Metal Products

12 x 4 in. Floor Grille in Brown

  • Fast #
  • Part #A010772
  • Item #3007457
  • Manufacturer Part #010772
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Discontinued

Product Details

Product Details

  • Floor Grille in Brown
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Brown
Length:
12 in
Material:
Steel
Type:
A010772
UPC:
684048107190
Width:
4 in