9 in. Adjustable Galvanized Steel 90° Single-Wall Gas Vent Elbow
9 in. Adjustable Galvanized Steel 90° Single-Wall Gas Vent Elbow
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Diameter:
- 9
- Duct Elbow Type:
- Single-Wall Gas Vent Elbow
- Duct Size:
- 9 in
- Elbow Degree:
- 90
- Material:
- Steel
- UPC:
- 095029340954
- Vent Duct Shape:
- Round
- Vent Type:
- Gas Vent