This product requires certification to purchase.

12 in. Type B Gas Vent Jet Cap

American Metal Products

AmeriVent® 12 in. Type B Gas Vent Jet Cap

  • Fast #
  • Part #A12RC
  • Item #1277408
  • Manufacturer Part #12RC
5 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 12 in. Type B Gas Vent Jet Cap

  • Fast #
  • Part #A12RC
  • Item #1277408
  • Manufacturer Part #12RC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 22
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ports and baffles keep rain and debris out of vent
  • Requires Certification
Dimensions & Measurements
Diameter
19 in
Diameter - Inside 1
12 in
Length
9 in
Characteristics & Features
Material
Aluminum, Steel
Warranty & Product Information
UL Listed
Yes
UPC
095029318106