This product requires certification to purchase.

12 x 7 in. Aluminum Gas Vent Pipe

American Metal Products

AmeriVent® 12 x 7 in. Aluminum Gas Vent Pipe

  • Fast #
  • Part #A7R12
  • Item #46189
  • Manufacturer Part #7R12
4.9 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 12 x 7 in. Aluminum Gas Vent Pipe

  • Fast #
  • Part #A7R12
  • Item #46189
  • Manufacturer Part #7R12
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 124
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
Length
12 in
Characteristics & Features
Collection
AmeriVent®
Material
Aluminum
Warranty & Product Information
UPC
095029403451