This product requires certification to purchase.

24 x 5 in. Aluminum Gas Vent Pipe

American Metal Products

AmeriVent® 24 x 5 in. Aluminum Gas Vent Pipe

  • Fast #
  • Part #A5E24
  • Item #42179
  • Manufacturer Part #5E24
5 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 24 x 5 in. Aluminum Gas Vent Pipe

  • Fast #
  • Part #A5E24
  • Item #42179
  • Manufacturer Part #5E24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 108
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Lightweight air insulated double wall construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Diameter - Inside 1
5 in
Diameter - Outside
5-1/2 in
Duct Size
5 in
Length
24 in
Characteristics & Features
Adjustable
No
Collection
AmeriVent®
Material
Aluminum
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
UPC
095029401754