This product requires certification to purchase.

6 x 6 in. Gas Vent Hood Connector Aluminum Alloy and Galvanized Steel

American Metal Products

AmeriVent® 6 x 6 in. Gas Vent Hood Connector Aluminum Alloy and Galvanized Steel

  • Fast #
  • Part #A6EDC
  • Item #255749
  • Manufacturer Part #6EDC
5 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 6 x 6 in. Gas Vent Hood Connector Aluminum Alloy and Galvanized Steel

  • Fast #
  • Part #A6EDC
  • Item #255749
  • Manufacturer Part #6EDC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
6 in
Height
6 in
Characteristics & Features
Material
Aluminum Alloy, Steel
Vent Type
B-Vent
Warranty & Product Information
UPC
095029417007