6 x 8 in. Aluminum and Galvanized Steel Gas Vent Pipe
AmeriVent® 6 x 8 in. Aluminum and Galvanized Steel Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 104-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lightweight air insulated double wall construction
- Corrosion-resistant galvanized steel
- Ends have a snap-lock coupling
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter:
- 8 in
- Diameter - Inside 1:
- 8 in
- Diameter - Outside:
- 9 in
- Duct Size:
- 8 in
- Length:
- 6 in
- Material:
- Aluminum, Steel
- UPC:
- 095029404250
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent