This product requires certification to purchase.

3 x 36 in. Type B Gas Vent Pipe

American Metal Products

Model 3E 3 x 36 in. Type B Gas Vent Pipe

  • Fast #
  • Part #A3E3
  • Item #36774
  • Manufacturer Part #3E3
3.8 out of 5 Customer Rating
Brand image
American Metal Products

Model 3E 3 x 36 in. Type B Gas Vent Pipe

  • Fast #
  • Part #A3E3
  • Item #36774
  • Manufacturer Part #3E3
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Lightweight air insulated double wall metal construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Diameter - Inside 1
3 in
Diameter - Outside
3-1/2 in
Duct Size
3 in
Length
36 in
Characteristics & Features
Adjustable
No
Collection
Model 3E
Material
Aluminum Alloy, Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
UL Listed
Yes
UPC
095029400108