This product requires certification to purchase.

4 x 60 in. Type B Gas Vent Pipe

American Metal Products

Model 4E 4 x 60 in. Type B Gas Vent Pipe

  • Fast #
  • Part #A4E5
  • Item #40606
  • Manufacturer Part #4E5
4.7 out of 5 Customer Rating
Brand image
American Metal Products

Model 4E 4 x 60 in. Type B Gas Vent Pipe

  • Fast #
  • Part #A4E5
  • Item #40606
  • Manufacturer Part #4E5
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 78
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lightweight air insulated double wall metal construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Diameter - Inside 1
4 in
Diameter - Outside
4-1/2 in
Duct Size
4 in
Length
60 in
Characteristics & Features
Adjustable
No
Collection
Model 4E
Material
Aluminum Alloy, Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
UL Listed
Yes
UPC
095029400801