This product requires certification to purchase.

24 x 36 in. Overlay MDF Mirror Frame Kit in White

American Pride

Professional 24 x 36 in. Overlay MDF Mirror Frame Kit in White

  • Fast #
  • Part #AOK2436N271
  • Item #7628587
  • Manufacturer Part #OK2436N271
5 out of 5 Customer Rating
Brand image
American Pride

Professional 24 x 36 in. Overlay MDF Mirror Frame Kit in White

  • Fast #
  • Part #AOK2436N271
  • Item #7628587
  • Manufacturer Part #OK2436N271
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24 x 36" mirror overlay frame kit
  • 4 precut white wrapped MDF pieces
  • Hides mirror clips and blemishes
  • Easy assembly with included bow tie connectors and double-sided adhesive
  • Includes low-profile mirror clips and glue
  • Polyurethane adhesive recommended for permanent installation (not included)
  • Requires Certification
Dimensions & Measurements
Height
36 in
Length
1 in
Size
24 in x 36 in
Width
24 in
Characteristics & Features
Collection
Professional
Color Finish Category
Whites
Color Finish Name
White
Material
MDF
Shape
Rectangular
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
Product Type
Mirror Frame
UL Listed
No
UPC
784343016569