This product requires certification to purchase.

30 x 36 in. Overlay MDF Mirror Frame Kit in Espresso

American Pride

Professional 30 x 36 in. Overlay MDF Mirror Frame Kit in Espresso

  • Fast #
  • Part #AOK3036N278
  • Item #7628575
  • Manufacturer Part #OK3036N278
4.7 out of 5 Customer Rating
Brand image
American Pride

Professional 30 x 36 in. Overlay MDF Mirror Frame Kit in Espresso

  • Fast #
  • Part #AOK3036N278
  • Item #7628575
  • Manufacturer Part #OK3036N278
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Espresso Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 30 x 36" mirror overlay frame kit
  • 4 precut espresso wrapped MDF pieces
  • Hides mirror clips and blemishes
  • Easy assembly with included bow tie connectors and double-sided adhesive
  • Includes low-profile mirror clips and glue
  • Polyurethane adhesive recommended for permanent installation (not included)
  • Requires Certification
Dimensions & Measurements
Height
36 in
Length
1 in
Size
30 in x 36 in
Width
30 in
Characteristics & Features
Collection
Professional
Color Finish Category
Browns
Color Finish Name
Espresso
Material
MDF
Shape
Rectangular
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
Product Type
Mirror Frame
UL Listed
No
UPC
784343016491