This product requires certification to purchase.

0.35 gpm Aerator

American Standard

0.35 gpm Aerator

  • Fast #
  • Part #AM9102970070A
  • Item #5105212
  • Manufacturer Part #M910297-0070A
4.3 out of 5 Customer Rating
Brand image
American Standard

0.35 gpm Aerator

  • Fast #
  • Part #AM9102970070A
  • Item #5105212
  • Manufacturer Part #M910297-0070A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vandal-resistant PCA non-aerated multi-laminar spray with key
  • Used in NextGen (775X Series) and Paradigm® (702X Series)
  • Requires Certification
Dimensions & Measurements
Flow Rate
0.35 gpm
Characteristics & Features
Pressure Compensating
Yes
Stream Type
Spray
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
No
NSF Certified
Yes
UPC
012611526657