This product requires certification to purchase.

24 in. Shower Rail in Chrome

American Standard

24 in. Shower Rail in Chrome

  • Fast #
  • Part #A9HSB
  • Item #4869158
  • Manufacturer Part #9HSB
5 out of 5 Customer Rating
Brand image
American Standard

24 in. Shower Rail in Chrome

  • Fast #
  • Part #A9HSB
  • Item #4869158
  • Manufacturer Part #9HSB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Enjoy a comfortable, accessible bathing experience with one of American Standard’s walk-in tubs, featuring a large walk-in tub door, built in comfort seat, seep soaking dimensions, and optional quick drain fast water removal system, our walk-in tubs make bathing safe and relaxing
  • Premium acrylic with fiberglass reinforcement
  • Warranty: lifetime on door seal, 15 years on the tub shell, 10 years on components
  • Watertight door system with patented aluminum frame
  • Built-in chair height seat
  • Built-in color matched grab bar
  • Textured tub floor
  • Color matched waste and overflow
  • Free standing metal support frame
  • Works with new wall system
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Overall Height
24 in
Slide Bar Height
24 in
Included Components
Hose Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Warranty & Product Information
ADA Compliant
Yes
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No
UPC
812607014027