This product requires certification to purchase.

4-1/10 in. Plastic Adapter in Black

American Standard

4-1/10 in. Plastic Adapter in Black

  • Fast #
  • Part #A0126490070A
  • Item #5104577
  • Manufacturer Part #012649-0070A
5 out of 5 Customer Rating
Brand image
American Standard

4-1/10 in. Plastic Adapter in Black

  • Fast #
  • Part #A0126490070A
  • Item #5104577
  • Manufacturer Part #012649-0070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Width
1 in
Characteristics & Features
Brand Model Compatibility
Crown Handle
Color Finish Category
Blacks
Color Finish Name
Black
Faucet Part Type
Adapter
Material
Plastic
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
012611213489