This product requires certification to purchase.

59-1/2 x 29-3/4 in. Combo Walk-In Bathtub with Right Drain in White

American Standard

509 Value Series 59-1/2 x 29-3/4 in. Combo Walk-In Bathtub with Right Drain in White

  • Fast #
  • Part #A3060509CRW
  • Item #5123659
  • Manufacturer Part #3060.509.CRW
4.8 out of 5 Customer Rating
Brand image
American Standard

509 Value Series 59-1/2 x 29-3/4 in. Combo Walk-In Bathtub with Right Drain in White

  • Fast #
  • Part #A3060509CRW
  • Item #5123659
  • Manufacturer Part #3060.509.CRW
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Patented Quick Drain® fast water removal system
  • Easy access door system
  • Built-in 17" chair height seat
  • Built-in grab bar
  • Textured tub floor
  • Freestanding metal support frame
  • In-line water heater maintains water temperature to +/- 5 degrees
  • Dual spa system includes 21 air jets and 8 water jets provide relaxing therapeutic effervescent experience
  • Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
  • Requires Certification
Dimensions & Measurements
Capacity
75 gal
Depth
59-1/2 in
Drain Opening
1-1/2 in
Flow Rate
1.5 gpm
Height
37 in
Length
60 in
Overall Length
60 in
Overall Width
30 in
Seat to Overflow Height
16 in
Size
59-1/2 in x 29-3/4 in
Soaking Depth
32-1/4 in
Weight
150 lb
Width
30 in
Included Components
Drain Included
Yes
Faucet Included
Yes
Grab Bar Included
No
Pillow Included
No
Characteristics & Features
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Combo
Collection
509 Value Series
Color Finish Category
Whites
Color Finish Name
White
Configuration
Whirlpool
Door Location
Right
Door Swing
Inswing
Drain Location
Right
Faucet Mount
Deck Mount
Installation Type
3 Wall Alcove
Material
Gelcoat
Number of Jets
29
Number of Occupants
1
Overflow Type
Round
Electrical & Operational Information
AMP
5.5
Watts
1800 W
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124.1.2
Application
Residential
ASME
ASME A112.19.15, ASME A112.19.7
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
UL Listed
UL 1795
UPC
791556074767