6V Lithium-Ion Faucet Battery for American Standard Electronic Lavatory Faucets
6V Lithium-Ion Faucet Battery for American Standard Electronic Lavatory Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Electronic faucet with Selectronic proximity operation
- Cast brass construction with 4” centerset mounting
- Vandal Resistant
- Sensor & electronic controls are fully enclosed and water resistant
- Operates on DC (battery) or AC permanent power
- Factory-installed S.S. flex hose with 3/8" compression connection, 15" length
- Integral in-line strainer prevents clogging
- Water pressure range from 20 to 125 psi
- Order deck plate, mixing valve and remote control separately
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Battery
- Fits Brand:
- American Standard
- Fits Model:
- 2064142, 2064145, 2064146, 2064153, 2064155, 2064156
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 012611387814