This product requires certification to purchase.

Elongated Wall Mount Toilet Bowl in White

American Standard

Afwall® Millennium™ Elongated Wall Mount Toilet Bowl in White

  • Fast #
  • Part #A3354101020
  • Item #4800797
  • Manufacturer Part #3354101.020
5 out of 5 Customer Rating
Brand image
American Standard

Afwall® Millennium™ Elongated Wall Mount Toilet Bowl in White

  • Fast #
  • Part #A3354101020
  • Item #4800797
  • Manufacturer Part #3354101.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Toilet bowl only
  • Material: Vitreous china
  • High efficiency and low-consumption
  • Operates in the range of 1.1 gpf to 1.6 gpf
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Condensation channel
  • Concealed trapway design
  • Glazed trapway: 2-1/8"
  • Powerful direct-fed siphon jet action
  • Inlet spud: 1-1/2"
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
Under 14 in
Depth
26 in
Height
15 in
Length
26 in
Spud Size
1-1/2 in
Toilet Bowl Height
13-1/8 in
Toilet Bowl Length
26 in
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Width
14 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
Afwall® Millennium™
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Siphon Jet
Material
Vitreous China
Spud Location
Rear
Tank Only
No
Toilet/Urinal Outlet
Rear
Toilet Installation
Wall Mount
Toilet Seat Type
Open Front
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A112.19.2, ANSI A117.1
Application
Commercial
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
No
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
791556025103


Recommended Accessories