This product requires certification to purchase.

Hot Stem

American Standard

Aquaseal® Hot Stem

  • Fast #
  • Part #A0729501700AP
  • Item #7024649
  • Manufacturer Part #130420
5 out of 5 Customer Rating
Brand image
American Standard

Aquaseal® Hot Stem

  • Fast #
  • Part #A0729501700AP
  • Item #7024649
  • Manufacturer Part #130420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Aquaseal
  • Right
  • Hot
  • Requires Certification
Dimensions & Measurements
Height
1-3/4 in
Width
97/100 in
Characteristics & Features
Collection
Aquaseal®
Faucet Part Type
Stem
Material
Brass
Stem Type
Hot
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
BAA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
012611578069