1.2 gpf Round Front 2 Piece Toilet in White
Baby Devoro™ 1.2 gpf Round Front 2 Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
American Standard 1.28 gpf Toilet Tank in White
Part #A4019228020
American Standard Round Toilet Bowl in White
Part #A3128001020
- Vitreous china
- High Efficiency, Low Consumption (1.28 gpf)
- 10-1/4" rim height
- 10" roughing-in
- Elongated front siphon action bowl
- Speed Connect tank / bowl coupling system
- Chrome trip lever
- Sanitary dam on bowl
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bowl Height Range:
- Under 14 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Baby Devoro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.2 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 24 in
- Length:
- 25 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 10-1/4 in
- Toilet Bowl Length:
- 25 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4 in