1.1 gpf Elongated 2 Piece Toilet in White
Cadet® 1.1 gpf Elongated 2 Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
American Standard 1.1 gpf Toilet Tank with Left-Hand Trip Lever in White
Part #A4142100020
American Standard Elongated Toilet Bowl in White
Part #A3484001020
- High-efficiency ultra low consumption (1.1gpf), utilizes 31% less water
- Meets EPA WaterSense® criteria
- Combination bowl and tank, less seat
- 12 in rough-in
- EverClean® anti-microbial surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
- Elongated bowl
- Pressure assisted siphon jet flush action
- 16-1/2 in chair height for accessible applications
- 2-1/8 in fully glazed trapway
- Chrome plated metal trip lever
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- Handle Type:
- Trip Lever
- Height:
- 30-3/4
- IAPMO Listed:
- Yes
- Length:
- 30-1/4
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 30-1/4
- Toilet Bowl Width:
- 14
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- AMS2467136020
- UPC:
- 033056913598
- WaterSense Labeled:
- Yes
- Width:
- 20-1/2