This product requires certification to purchase.

1.28 gpf Elongated Chair Height Two Piece Toilet in White

American Standard

Cadet 1.28 gpf Elongated Chair Height Two Piece Toilet in White

  • Fast #
  • Part #AMS215AA104020
  • Item #7504172
  • Manufacturer Part #215AA104.020
5 out of 5 Customer Rating
Brand image
American Standard

Cadet 1.28 gpf Elongated Chair Height Two Piece Toilet in White

  • Fast #
  • Part #AMS215AA104020
  • Item #7504172
  • Manufacturer Part #215AA104.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Powerful Cadet Flushing System
  • Durable vitreous china
  • Meets EPA WaterSense Criteria
  • Trade exclusive tank
  • PowerWash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install Tools w/color match bowl caps
  • EverClean surface included
  • Chrome finish trip lever is supplied
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
30-1/4 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
30-1/4 in
Length
30-1/4 in
Toilet Bowl Length
30-1/4 in
Toilet Rough-In
12 in
Width
17-1/4 in
Characteristics & Features
Bowl Only
No
Collection
Cadet
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet Seat Shape
Elongated
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
MA Approved
Yes
NSF Certified
Yes
Type
AMS215AA104020
WaterSense Labeled
Yes
UPC
791556010246