1.6 gpf Elongated Floor Mount Two Piece Toilet in White
Cadet® 1.6 gpf Elongated Floor Mount Two Piece Toilet in White
Product Details
Product Details
This product includes
American Standard 1.6 gpf Toilet Tank in White
Part #A4142016020
American Standard Elongated Toilet Bowl in White
Part #A3484001020
- Elongated front rim
- Siphon jet flushing technology
- Flow rate: 1.6 gpf
- Material: Vitreous china
- Rough-in size: 12"
- Seat not included
- Water surface: 10” x 12”
- Glazed trapway: 2-1/8"
- Close-coupled flushometer tank
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 30-3/4 in
- IAPMO Listed:
- No
- Length:
- 30-1/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 30-1/4 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- UPC:
- 033056913604
- WaterSense Labeled:
- Yes
- Width:
- 20-1/2 in