This product requires certification to purchase.

Elongated Closed Front Toilet Seat in White

American Standard

Cadet® Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #A5503A00B020
  • Item #7561214
  • Manufacturer Part #5503A00B.020
5 out of 5 Customer Rating
Brand image
American Standard

Cadet® Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #A5503A00B020
  • Item #7561214
  • Manufacturer Part #5503A00B.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits most conventional elongated toilets
  • Bottom mounting hardware included
  • Made from Polypropylene Plastic
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-5/8 in
Fits Brand:
American Standard
Height:
1-5/8 in
Length:
18-5/8 in
Material:
Plastic
NSF Certified:
Yes
Number of Pieces:
1 Piece
Seat Features:
Soft Close Lid
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Type:
A5503A00B020
UPC:
791556105287
Width:
14-3/16 in