This product requires certification to purchase.

Left-Hand Trip Lever in Chrome Plated

American Standard

Cadet Left-Hand Trip Lever in Chrome Plated

  • Fast #
  • Part #A7384730020A0000
  • Item #7920191
  • Manufacturer Part #738473-0020A
5 out of 5 Customer Rating
Brand image
American Standard

Cadet Left-Hand Trip Lever in Chrome Plated

  • Fast #
  • Part #A7384730020A0000
  • Item #7920191
  • Manufacturer Part #738473-0020A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For information regarding Sloan's recall of the flushmate III pressure-assisted flushing system, please visit the "recall information" link provided below:
  • Combination bowl and tank, less seat
  • 12" (305 mm) rough
  • Round front bowl
  • Pressure-assisted siphon jet flush action
  • Fully glazed 2-1/8" trapway/ 2" minimum ballpass
  • 10" x 12" water surface area
  • Close-coupled flushometer tank
  • Chrome metal trip lever
  • Requires Certification
Characteristics & Features
Collection
Cadet
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Metal
Warranty & Product Information
Application
Repair
NSF Certified
Yes
UPC
012611223303