This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)

American Standard

Cadet® Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)

  • Fast #
  • Part #A2764951002
  • Item #4914999
  • Manufacturer Part #2764951.002
3.2 out of 5 Customer Rating
Brand image
American Standard

Cadet® Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)

  • Fast #
  • Part #A2764951002
  • Item #4914999
  • Manufacturer Part #2764951.002
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durability - Sturdy brass design ensures quality and reliability
  • Hand shower – Slim and modern, uses 1.8 gpm/6.8 Lpm
  • Precise control - metal lever handle offers smooth, easy motion
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
8-3/4 in
Faucet Connection Size
1/2 in
Faucet Height
43-1/8 in
Flow Rate
1.8 gpm
Hand Shower Flow Rate
1.8 gpm
Height
43-1/16 in
Hose Length
36 in
Length
8-7/8 in
Spout Height
38-3/16 in
Tub Spout Reach
8-1/8 in
Width
18 in
Characteristics & Features
Brand Model Compatibility
3359A101
Collection
Cadet®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Brass
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Showerhead Function
Single
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
033056917442