This product requires certification to purchase.

Tank Lid in White

American Standard

Cadet® Tank Lid in White

  • Fast #
  • Part #A735173400020
  • Item #4732440
  • Manufacturer Part #735173-400.020
3.1 out of 5 Customer Rating
Brand image
American Standard

Cadet® Tank Lid in White

  • Fast #
  • Part #A735173400020
  • Item #4732440
  • Manufacturer Part #735173-400.020
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Toilet tank lid
  • For use with Cadet® Pro™ 1.28 gpf 10" rough-in toilets
  • Vitreous china
  • EverClean® surface
  • Meets EPA WaterSense criteria
  • Trade exclusive tank
  • PowerWash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install Tools w/color match bowl caps
  • Requires Certification
Dimensions & Measurements
Depth
7-11/16 in
Width
18-1/8 in
Characteristics & Features
Brand Model Compatibility
Cadet® PRO™ 4188B
Collection
Cadet®
Color Finish Category
Whites
Color Finish Name
White
Material
Vitreous China
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
791556010772