CADET TOUCHLESS CHAIR HEIGHT ELONGATED SKIRTED TOILET WITH SEAT AND LOCKING DEVICE
CADET TOUCHLESS CHAIR HEIGHT ELONGATED SKIRTED TOILET WITH SEAT AND LOCKING DEVICE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
American Standard 1.28 gpf Toilet Tank in White
Part #A4000769020
American Standard Elongated Toilet Bowl in White
Part #A3075000020
- Vandal-proof locking device on tank cover and touchless sensor
- Sensor module detects hand proximity and flushes toilet automatically
- To activate the touchless flush, simply position hand within 1-½ in. over sensor face for approximately two seconds to trigger a powerful flush
- Compact, 2-½ in. sensor module can be installed on wall within 3 feet of toilet or on top of toilet tank
- To activate the manual flush option, ensuring continual operation in the event batteries need replacing, simply push and hold the actuator button for approximately two seconds
- Smooth-sided, skirted design conceals trapway for easier cleaning
- EverClean inhibits the growth of stain- and odor-causing bacteria, mold and mildew on the surface
- Chair height, elongated bowl provides comfortable access and use
- Ultra-low consumption uses 20% less water than a regular toilet without sacrificing performance
- Includes slow-close, quick-release seat to eliminate slamming and make cleaning easy
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Touchless
- Toilet Type:
- Two Piece