This product requires certification to purchase.

Ceramic Disc Cartridge

American Standard

Ceramic Disc Cartridge

  • Fast #
  • Part #A0578640070AP
  • Item #7485671
  • Manufacturer Part #130602
5 out of 5 Customer Rating
Brand image
American Standard

Ceramic Disc Cartridge

  • Fast #
  • Part #A0578640070AP
  • Item #7485671
  • Manufacturer Part #130602
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Flow Rate
4 gpm
Characteristics & Features
Brand Model Compatibility
Aquarian
Cartridge Type
Ceramic Disc
Faucet Part Type
Cartridge
Warranty & Product Information
Application
Residential
Fits Brand
American Standard
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
012611608575