This product requires certification to purchase.

Left-Hand Trip Lever in Polished Chrome

American Standard

Champion® 4 Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #A7389950020A
  • Item #4730180
5 out of 5 Customer Rating
Brand image
American Standard

Champion® 4 Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #A7389950020A
  • Item #4730180
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Kalamazoo, MI
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Genuine American Standard® repair part
  • Easy to install
  • Color-matched
  • Durable construction
  • 2-3/8" fully-glazed trapway
  • Siphon action bowl
  • Sweeping pier on bowl
  • 2 color-matched bolt caps
  • Speed Connect tank/bowl coupling system
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
Champion® 4
Collection:
Champion® 4
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
NSF Certified:
Yes
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No