This product requires certification to purchase.

Check Valve in Polished Chrome

American Standard

Check Valve in Polished Chrome

  • Fast #
  • Part #AM9625200020A
  • Item #5103750
  • Manufacturer Part #M962520-0020A
3.8 out of 5 Customer Rating
Brand image
American Standard

Check Valve in Polished Chrome

  • Fast #
  • Part #AM9625200020A
  • Item #5103750
  • Manufacturer Part #M962520-0020A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Limited 1 year warranty
  • Genuine American Standard® repair part
  • Easy to install
  • Reliable performance
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connections
Sweat
Characteristics & Features
Brand Model Compatibility
Serin 2064.724
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Check Valve
Material
Metal
Warranty & Product Information
Application
Residential
NSF Certified
Yes
UPC
012611463570