This product requires certification to purchase.

1.6 gpf Round Two Piece Toilet in White

American Standard

Colony® 1.6 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #A221DA004020
  • Item #4829072
  • Manufacturer Part #221DA004.020
5 out of 5 Customer Rating
Brand image
American Standard

Colony® 1.6 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #A221DA004020
  • Item #4829072
  • Manufacturer Part #221DA004.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vitreous china
  • Meets EPA WaterSense criteria
  • PowerWash rim scrubs bowl with each flush
  • Includes color match bowl caps
  • Color matched trip lever is supplied
  • 2 year warranty
  • Low consumption at 1.6 gpf (gallons per flush)
  • 2" flush valve delivers water with more speed & force
  • 2" trapway helps avoid clogs
  • Requires Certification

Specifications

ADA Compliant:
No
Bowl Shape:
Round
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Colony®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-7/8 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Handle Type:
Lever
Height:
29-3/8 in
Length:
26-7/8 in
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Length:
26-7/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Round
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Width:
19-11/16 in