This product requires certification to purchase.

1.6 gpf Round Two Piece Toilet in White

American Standard

Colony 1.6 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #AMS250DA004020
  • Item #12306748
  • Manufacturer Part #250DA004.020
4.6 out of 5 Customer Rating
Brand image
American Standard

Colony 1.6 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #AMS250DA004020
  • Item #12306748
  • Manufacturer Part #250DA004.020
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The Colony 3 Round Front Toilet from American Standard is a reliable two-piece toilet that offers a powerful flush and affordable price. This transitional toilet features a PowerWash rim and uses 1.6 gpf to effectively clean and clear the bowl.
  • Every flush cleans the bowl: Equipped with PowerWash® rim
  • Durable design: Made of quality vitreous china
  • Seat is sold separately: Compatible with round toilet seat
  • Affordable and efficient: The perfect combination, this round front toilet is a reliable performer using 1.6 gpf /6.0 Lpf
  • Great flush performance: Features a 3-in. flush valve and fully glazed 2-in. trapway for a powerful flush
  • Bowl-cleaning flush: A forceful rush of water from the PowerWash rim helps to scrub the bowl with every flush
  • Includes: 12-inch rough-in configuration including color-matched trip lever and bolt caps
  • Warranty: Limited lifetime warranty on chinaware, limited 5-year warranty on all mechanical parts
  • Requires Certification

Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Round
Collection:
Colony
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Material:
Vitreous China
Toilet Bowl Height:
15
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
AMS250DA004020
UPC:
193406310009