1.28 gpf Elongated Two Piece Toilet in White
Colony 3 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
American Standard Elongated Floor Mount Bowl Toilet in White
Part #A3437A101020
American Standard 1.28 gpf Toilet Tank in White
Part #A4425B104020
- HIGH-EFFICIENCY TOILET (HET): Powerful and efficient toilet uses 1.28 gpf/4.8 Lpf
- BOWL-CLEANING FLUSH: PowerWash® rim design scrubs bowl with every flush
- AFFORDABLE PRICE: Performance you can count on
- CHAIR-HEIGHT BOWL: 16 1/2-in. bowl height makes sitting and standing easier and more comfortable
- POWERFUL FLUSH: Equipped with a 3-in. flush valve and 2-in. trapway to deliver the force and clearance needed to clear the bowl efficiently
- WATERSENSE CERTIFIED: Uses less water while maintaining great performance
- BOWL STAYS CLEANER: Generous 9-in. x 8-in. water surface area helps to maintain bowl cleanliness
- ROUGH-IN: 10-in.
- INCLUDES: Color-matched trip lever
- SOLD SEPARATELY: Toilet seat, wax ring and supply lines are not included; WARRANTY: Limited lifetime warranty on chinaware, 2 years on mechanical parts
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Colony 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-3/4 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 29-47/50 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 27-3/4 in
- Toilet Bowl Width:
- 14-1/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trap Size:
- 2 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 18-11/16 in