This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

American Standard

Colony 3 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A250CB104020
  • Item #10165507
  • Manufacturer Part #250CB104.020
5 out of 5 Customer Rating
Brand image
American Standard

Colony 3 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A250CB104020
  • Item #10165507
  • Manufacturer Part #250CB104.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • HIGH-EFFICIENCY TOILET (HET): Powerful and efficient toilet uses 1.28 gpf/4.8 Lpf
  • BOWL-CLEANING FLUSH: PowerWash® rim design scrubs bowl with every flush
  • AFFORDABLE PRICE: Performance you can count on
  • POWERFUL FLUSH: Equipped with a 3-in. flush valve and 2-in. trapway to deliver the force and clearance needed to clear the bowl efficiently
  • WATERSENSE CERTIFIED: Uses less water while maintaining great performance
  • BOWL STAYS CLEANER: Generous 9-in. x 8-in. water surface area helps to maintain bowl cleanliness
  • ROUGH-IN: 10-in.
  • INCLUDES: Color-matched trip lever
  • SOLD SEPARATELY: Toilet seat, wax ring and supply lines are not included
  • WARRANTY: Limited lifetime warranty on chinaware, 2 years on mechanical parts
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Colony 3
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-3/4 in
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
28-11/25 in
Material:
Vitreous China
Toilet Bowl Height:
15 in
Toilet Bowl Length:
27-3/4 in
Toilet Bowl Width:
14-1/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trap Size:
2 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
18-11/16 in