This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

American Standard

Colony® Pro Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7075005002
  • Item #7177822
  • Manufacturer Part #7075005.002
4.1 out of 5 Customer Rating
Brand image
American Standard

Colony® Pro Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7075005002
  • Item #7177822
  • Manufacturer Part #7075005.002
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Long-lasting, durable metal construction
  • Easy to install with simple single-person installation
  • Memory position valving keeps a consistent preferred water temperature without any handle adjustments
  • Adjustable hot-limit safety stop helps to prevent accidental scalding
  • Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
  • Includes both hot/cold and color matched plug button
  • Flow rate: 1.2 gpm
  • Fitting can be mounted on 4" centers
  • Washerless 35 mm ceramic disc valve cartridge with integral hot limit safety stop
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-3/8 in
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Faucet Height
5-15/16 in
Flow Rate
1.2 gpm
Handle Length (in)
4 in
Height
5-15/16 in
Length
6-3/8 in
Maximum Deck Thickness
1-3/16 in
Spout Height
3-3/16 in
Spout Reach
4-1/2 in
Width
6 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc, Washerless
Collection
Colony® Pro
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
012611587108