18-7/8 in. Pedestal Sink with Base in White
Cornice 18-7/8 in. Pedestal Sink with Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
American Standard 8 x 9-13/16 in. Pedestal Sink Base in White
Part #A0028000020
- Corner vitreous china lavatory and pedestal
- Twin front concealed overflows
- Rim slants toward basin for quick drainage
- Supplied with wall hanger
- Faucet holes on 4" (102 mm) centers
- 15-1/2" x 15-1/2" (394 x 394mm)
- 33-1/4" (845mm) height with pedestal
- Bowl sizes:
- 14" (356mm) wide,
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cornice
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-7/8 in
- Faucet Center Size:
- 4 in
- Height:
- 33-3/8 in
- Length:
- 22-1/4 in
- NSF Certified:
- Yes
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Specialty
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 18-7/8 in