1.28 gpf Elongated Two Piece Toilet in White
Edgemere 1.28 gpf Elongated Two Piece Toilet in White
Product Details
Product Details
This product includes
American Standard Elongated Toilet Bowl in White
Part #A3519A101020
American Standard Toilet Tank in White with Matte Black Trip Lever
Part #A4519A704020
- Trade exclusive
- 12-inch rough-in
- WaterSense® certified: Uses 20 percent less water and performs as well as or better than regular toilets
- Chair-height comfort: Measures 17” tall, including seat, for ease of use compared to standard height. Slight variation in height may occur based on the height of the seat used.
- ADA compliant: Meets Americans with Disabilities Act requirements for use and accessibility
- Durable construction: Made from quality vitreous china for strength and reliability
- Fully glazed 2" trapway: Helps to prevent clogs
- Powerful flush: Optimal performance with a 3" flapper flush valve
- Finishing touches: Includes color-matched bowl caps and Matte Black trip lever
- Industry leading warranty: Lifetime warranty of chinaware, 5 years on mechanical parts; Less seat: Toilet seat is sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Edgemere
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Type:
- AMS204AA704020
- UPC:
- 193406306729