This product requires certification to purchase.

24 in. Rectangular Fireclay Pedestal Bathroom Sink in White

American Standard

Estate® 24 in. Rectangular Fireclay Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0900008020
  • Item #5052932
  • Manufacturer Part #0900008.020
5 out of 5 Customer Rating
Brand image
American Standard

Estate® 24 in. Rectangular Fireclay Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0900008020
  • Item #5052932
  • Manufacturer Part #0900008.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Classic traditional styling
  • Faucet ledge with large deck area
  • Rear overflow
  • Basin has flat bottom to also allow use as an above counter or a countertop sink(with U-shaped cutout)
  • Ferguson exclusive
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
24 in
Drain Opening
1-3/4 in
Faucet Center Size
8 in
Height
7-1/2 in
Length
24 in
Sink Bowl Size
15-1/16 in x 12-5/16 in
Sink Depth
7-1/2 in
Sink Size Range
20 in - 25.99 in
Width
20 in
Included Components
Overflow Included
Yes
Characteristics & Features
Brand Model Compatibility
0029.000
Collection
Estate®
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
3 Hole
Pedestal Only
No
Shape
Rectangular
Sink Installation Type
Pedestal Sink
Sink Material
Fireclay
Vessel Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.19.2
Application
Residential
ASME
ASME A112.19.2 2008
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1 2008
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
791556073432


Recommended Accessories