This product requires certification to purchase.

0.92 gpf/1.28 gpf Dual Flush Elongated Two Piece Toilet in White

American Standard

H2Option® 0.92 gpf/1.28 gpf Dual Flush Elongated Two Piece Toilet in White

  • Fast #
  • Part #AMS2886518020
  • Item #9552548
  • Manufacturer Part #2886518.020
5 out of 5 Customer Rating
Brand image
American Standard

H2Option® 0.92 gpf/1.28 gpf Dual Flush Elongated Two Piece Toilet in White

  • Fast #
  • Part #AMS2886518020
  • Item #9552548
  • Manufacturer Part #2886518.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • EverClean surface included at no extra cost
  • Siphon jet bowl technology with PowerWash rim provides optimal UHET performance
  • Seats sold separately
  • Chrome plated top mounted push button actuator
  • Sanitary bar on bowl
  • 2 color matched bolt caps
  • Limited lifetime warranty on chinaware
  • Limited five year warranty on all mechanical parts
  • Dual flush 0.92/1.28 gpf H2Option for maximum water savings
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Bowl Only:
No
Bowl Shape:
Elongated
Collection:
H2Option®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-3/4
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Button
Height:
31-1/2
Length:
28-3/4
Material:
Vitreous China
NSF Certified:
Yes
Tank Only:
No
Toilet Bowl Length:
28-3/4
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trip Lever Location:
Top
Type:
AMS2886518020
UPC:
791556089419
WaterSense Labeled:
Yes
Width:
15