1.28 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
American Standard

H2Option® 1.28 gpf Elongated Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

H2Option® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A288AA114020
  • Item #7173452
  • Manufacturer Part #288AA114.020
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Chrome finish trip lever is supplied
  • 2 color matched bolt caps
  • Vitreous china is long-lasting
  • Seats sold separately
  • PowerWash rim scrubs bowl with each flush
  • Limited lifetime warranty on chinaware and limited five year warranty on all mechanical parts
  • Includes EverClean antimicrobial surface
  • Meets EPA WaterSense criteria
  • Elongated siphon action bowl with direct-fed jet
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
H2Option®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-3/4 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
31-1/2 in
Length:
28-3/4 in
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Length:
28-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
A288AA114020
WaterSense Labeled:
Yes
Width:
15 in