This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

American Standard

Heritage™ Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #AT342430002
  • Item #4914979
  • Manufacturer Part #T342430.002
5 out of 5 Customer Rating
Brand image
American Standard

Heritage™ Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #AT342430002
  • Item #4914979
  • Manufacturer Part #T342430.002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single lever handle
  • Constructed of metal
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
2-3/4 in
Escutcheon Height
2-3/4 in
Escutcheon Width
2-3/4 in
Faucet Connection Size
1/2 in
Characteristics & Features
Collection
Heritage™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential, Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
012611554254