This product requires certification to purchase.

Hot Aquaseal Cartridge

American Standard

Hot Aquaseal Cartridge

  • Fast #
  • Part #A0729920170A
  • Item #5103941
  • Manufacturer Part #072992-0170A
5 out of 5 Customer Rating
Brand image
American Standard

Hot Aquaseal Cartridge

  • Fast #
  • Part #A0729920170A
  • Item #5103941
  • Manufacturer Part #072992-0170A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • American Standard® genuine repair part
  • Requires Certification
Dimensions & Measurements
Height
3/5 in
Width
3-3/10 in
Characteristics & Features
Cartridge Type
Hot
Faucet Part Type
Cartridge
Material
Brass
Warranty & Product Information
Application
Bathroom Sink
GSA Approved
No
IAPMO Listed
No
UPC
012611072420