This product requires certification to purchase.

1.5 - 2 Ton - Variable Speed Air Handler - R-454B - 18.5" W

American Standard HVAC

1.5 - 2 Ton - Variable Speed Air Handler - R-454B - 18.5" W

  • Fast #
  • Part #A5TEM6B02AV21SA
  • Item #11525184
  • Manufacturer Part #5TEM6B02AV21SA
3.2 out of 5 Customer Rating
Brand image
American Standard HVAC

1.5 - 2 Ton - Variable Speed Air Handler - R-454B - 18.5" W

  • Fast #
  • Part #A5TEM6B02AV21SA
  • Item #11525184
  • Manufacturer Part #5TEM6B02AV21SA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • Painted metal cabinet with captured foil face insulation
  • 2% or less air leakage
  • Multi-position up/down flow, horizontal left /right
  • All aluminum coil
  • Electric heaters with polarized plug connections
  • R-454B thermal expansion valve
  • Variable speed ECM motor
  • Low voltage pigtail connections
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Blower Type:
Direct Drive
Coil Type:
Plate Fin
Configuration:
Multi-Position
Material:
Metal
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Tonnage:
1.5 - 2 Ton
Width:
18-1/2 in