This product requires certification to purchase.

1.5 Ton - Up to 14.3 SEER2/7.8 HPSF2 - Single Stage Heat Pump - R-454B

American Standard HVAC

1.5 Ton - Up to 14.3 SEER2/7.8 HPSF2 - Single Stage Heat Pump - R-454B

  • Fast #
  • Part #A5A6H4018A1000A
  • Item #11525117
  • Manufacturer Part #5A6H4018A1000A
5 out of 5 Customer Rating
Brand image
American Standard HVAC

1.5 Ton - Up to 14.3 SEER2/7.8 HPSF2 - Single Stage Heat Pump - R-454B

  • Fast #
  • Part #A5A6H4018A1000A
  • Item #11525117
  • Manufacturer Part #5A6H4018A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The Silver 14 heat pump has a SEER2 rating of up to 14.8, making it a very efficient system that can provide you comfort year after year and help you save on your energy bill
  • Quiet system operation allows for dependable and distraction-free home comfort that allows you to enjoy your surroundings
  • The Silver 14 heat pump helps you save up to 47% on your heating and cooling energy usage while helping to reduce greenhouse gas emissions
  • The Silver 14 heat pump offers affordable heating and cooling that provides efficient and reliable cooling, thanks to its Spine Fin™ coil and Duration™ compressor
  • Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system, once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable, together, they offer you reliable comfort that could lower your energy costs
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
1.5 Ton
Characteristics & Features
A2L Compatible
Yes
Refrigerant
R-454B
SEER2
14.3
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
Compressor Stages
Single Stage
Warranty & Product Information
CEC Compliant
For Sale in CA