This product requires certification to purchase.

2 Ton - 14.0 SEER2 - Single-Stage Packaged Gas/Electric System - 60k BTU Heating - R-454B

American Standard HVAC

2 Ton - 14.0 SEER2 - Single-Stage Packaged Gas/Electric System - 60k BTU Heating - R-454B

  • Fast #
  • Part #A5YCC4024A1060A
  • Item #11658407
  • Manufacturer Part #5YCC4024A1060A
5 out of 5 Customer Rating
Brand image
American Standard HVAC

2 Ton - 14.0 SEER2 - Single-Stage Packaged Gas/Electric System - 60k BTU Heating - R-454B

  • Fast #
  • Part #A5YCC4024A1060A
  • Item #11658407
  • Manufacturer Part #5YCC4024A1060A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
2 Ton
Characteristics & Features
A2L Compatible
Yes
AFUE
81 %
Blower Type
Direct Drive
Coil Type
Spine Fin
Compressor Type
Scroll
Configuration
Convertible
Refrigerant
R-454B
SEER2
14.3
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
BTU
24000
BTU Heat Rating
30000 Btu/h
Compressor Stages
Single Stage
EER
11.0
Horsepower
1/12 hp
Volts
208/230V
Warranty & Product Information
Application
Residential