2 Ton - 15.0 SEER2 - Convertible Packaged Gas/Electric System - 60k BTU Heat - R-454B
2 Ton - 15.0 SEER2 - Convertible Packaged Gas/Electric System - 60k BTU Heat - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81
- Application:
- Residential
- BTU:
- 31200
- Blower Type:
- Direct Drive
- Coil Type:
- Spine Fin
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- EER2 Range:
- 11.2 - 11.6
- Horsepower:
- 1/12 hp
- Lock Rotor Amps (LRA):
- 62
- Max Fuse Size:
- 25
- Rated Load Amps (RLA):
- 10.3
- Refrigerant:
- R-454B
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 2 Ton
- Volts:
- 208/230V