This product requires certification to purchase.

2 Ton - 17.0 SEER2 - Multi-Speed Heat Pump - R-454B - 208/230/1

This product has been replaced by

2 Ton - 17 SEER2 - 2 Stage Heat Pump - R-454B
American Standard HVAC 2 Ton - 17 SEER2 - 2 Stage Heat Pump - R-454B
Manufacturer Part #5A6H7024A1000B
American Standard HVAC

2 Ton - 17.0 SEER2 - Multi-Speed Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #A5A6H7024A1000A
  • Item #11641433
  • Manufacturer Part #5A6H7024A1000A
5 out of 5 Customer Rating
Brand image

This product has been replaced by

2 Ton - 17 SEER2 - 2 Stage Heat Pump - R-454B
American Standard HVAC 2 Ton - 17 SEER2 - 2 Stage Heat Pump - R-454B
Manufacturer Part #5A6H7024A1000B
American Standard HVAC

2 Ton - 17.0 SEER2 - Multi-Speed Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #A5A6H7024A1000A
  • Item #11641433
  • Manufacturer Part #5A6H7024A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
2 Ton
Characteristics & Features
A2L Compatible
Yes
Coil Type
Spine Fin
Refrigerant
R-454B
SEER2
17
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
24000
Compressor Stages
Two Stage
Horsepower
1-1/3 hp
Minimum Circuit Ampacity (MCA)
19
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
Not for Sale in CA