This product requires certification to purchase.

2.5 Ton - 14.0 SEER2 - Single-Stage Packaged Gas/Electric System - 70k BTU Heating - R-454B

American Standard HVAC

2.5 Ton - 14.0 SEER2 - Single-Stage Packaged Gas/Electric System - 70k BTU Heating - R-454B

  • Fast #
  • Part #A5YCC4030A1070A
  • Item #11658408
  • Manufacturer Part #5YCC4030A1070A
3.8 out of 5 Customer Rating
Brand image
American Standard HVAC

2.5 Ton - 14.0 SEER2 - Single-Stage Packaged Gas/Electric System - 70k BTU Heating - R-454B

  • Fast #
  • Part #A5YCC4030A1070A
  • Item #11658408
  • Manufacturer Part #5YCC4030A1070A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
2.5 Ton
Characteristics & Features
A2L Compatible
Yes
AFUE
81 %
Blower Type
Direct Drive
Coil Type
Spine Fin
Compressor Type
Scroll
Configuration
Convertible
EER2
11
EER2 Range
10.6 - 11.1
Refrigerant
R-454B
SEER
14.0
SEER2
13.8
SEER2 Range
13.8 - 14.2
Electrical & Operational Information
BTU
28400
Compressor Stages
Single Stage
Horsepower
1/6 hp
Volts
208/230V
Warranty & Product Information
Application
Residential